Evolution 15 LTC Sprayer 18V 15 litre

Order Code: ZT2594543S

£299.99 Inc VAT (20%)


Description

The Matabi Evolution 15 LTC Sprayer is a battery-operated sprayer with electronic control, which ensures homogeneous spraying throughout the treatment. Its simple control system allows users to select the most suitable operating mode for each type of application. Fitted with a high-performance membrane pump. Easily accessible and replaceable protected 18V Li-ion battery (charger included). Additionally it includes a reinforced hose, stainless steel handle, adjustable padded straps with front fastener, 0.75m fibreglass lance, adjustable conical nozzle (0.8 L/min.) and a wide filling mouth. Includes set of nozzles. Capacity: 15 litre

See full description
Specifications for Evolution 15 LTC Sprayer 18V 15 litre
  • Type
    Electronic Sprayer
  • Sprayer Type
    Electronic Sprayer
  • Size
    15L