0
1

Evolution 15LTC Backpack Sprayer, 15L

Order Code: ZT1401848X

£219.99 Inc VAT (20%)


Description

Evolution 15LTC Backpack Sprayer with electric controls ensures greater application performance during the entire treatment.

Features and Benefits
• Integrated handle for convenient transportation
• 2 speeds for different treatments
• Wide tank opening for easy filling
• Fastener front and padded adjustable straps for comfort and security when wearing
• Easy accessible and replaceable battery for less downtime

See full description
Specifications for Evolution 15LTC Backpack Sprayer, 15L
  • Colour
    Blue
  • Capacity
    15L
  • Type
    Knapsack Sprayer
  • Material
    Plastic
  • Package Quantity
    1
  • Series
    Evolution
  • Weight
    3.9kg
  • Depth
    22cm
  • Protection Features
    Adjustable Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome