0
1
2
3

GCX42CF Carbon Fiber Telescopic Lance Up to 12.8m

Order Code: ZT3373026S

£2,699.99 Inc VAT (20%)
£2,799.993.5% off


Description

V-TUF HIGH PRESSURE EXTENDABLE TELESCOPIC LANCE the safe option when cleaning at height! Comes with Quick Release end tube SSQ F Quick release jet connection SSQ type Comes with support belt 280 Bar max pressure 30 Lpm max flow 100C max temperature Hybrid Carbon Fibre construction High pressure gun 3/8F inlet M22 & MSQ MALE adaptors supplied. Please note: You will need to purchase the correct adaptor to fit your high pressure hose. Note: Due to product development, specifications can change without notice and images are for illustration only. E&OE Ideal for cleaning conservatories, orangeries, cladding, gutters, roofs, solar panels, stone and brickwork. Large vehicles such as lorries, trucks, coaches, busses, trains, trams, large plant, machinery, boats, yachts, ships, and aeroplanes. Just make sure you have the right attachments for the task at hand such as V-TUF surface cleaners, soft wash kits, turbo nozzles, chemicals and detergents. For mossy roofs use with V-TUF D-GREEN.

See full description
Specifications for GCX42CF Carbon Fiber Telescopic Lance Up to 12.8m
  • Product Type
    Telescopic Lance
  • Material
    Carbon Fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome