GE-WS 18/10 Li-Solo Power X-Change Pressure Sprayer 18V Bare Unit

Order Code: ZT4797923S

£54.99 Inc VAT (20%)


Description

The Einhell GE-WS 18/10 Li-Solo Power X-Change Pressure Sprayer assists in the uniform application of liquid fertiliser, pesticides and herbicides in the home garden. In addition, the sprayer can be used in conjunction with liquid disinfectant to clean various surfaces germ-free. Equipped with an automatic pump which converts 1.3 bar and pumps up to 9.6 litres per hour. Manual pressure buildup by elaborate manual pumping is not necessary. The compact, transparent tank holds up to 1 litre of liquid. Thanks to an integrated scale, the filling level can be seen at any time. The tank can be easily opened, closed and removed from the device by the large brackets. Thanks to its slim, ergonomic design and special softgrip surfaces, the 0.6 kg lightweight and compact cordless garden sprayer fits comfortably in the hand. The brass nozzle is individually adjustable to regulate the spray jet. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Flow Rate: 9.6 l/h.Max. Liquid Temperature: 40C.Max. Pump Pressure: 1.3 bar.Tank Volume: 1 litre.Weight: 0.63kg.

See full description
Specifications for GE-WS 18/10 Li-Solo Power X-Change Pressure Sprayer 18V Bare Unit
  • Sprayer Type
    Cordless Li-ion
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome