HP Parts Cleaning Table, With High Pressure, Insulated Tank

Order Code: ZT2700190S

£17,999.99 Inc VAT (20%)


Description

HP parts cleaning table, with high pressure, insulated tank. Worktop width = 1150 mm. Worktop depth = 1129 mm. Max. load = 350 kg. Material = stainless steel. Product type = parts washers. Significantly longer bath service life due to cleaner recirculation system. Can also be loaded by crane. Cleaning carried out using high pressure of up to 80 bar. Manual cleaning with flow through brush with lid open or closed. The BIO-CIRCLE HP is the ideal cleaning machine for removing all kinds of dirt and residue from heavily soiled parts with complex geometries. Cleaning using high pressure from 8 to 80 bar removes even the most stubborn dirt and residues, such as cracked oils and resinous greases, effortlessly. Ideal to operate with a high pressure gun. The high pressure also penetrates difficult geometries without any problems and thereby effectively removes any contaminants. This makes it ideal for cleaning ball bearings, for example, and similar components. The cleaning temperature of 45 °C is preset at the factory and ensures an ideal cost/benefit ratio. The tank is insulated to prevent unnecessary heat loss and to save energy. The LED lighting on the inside provides good light conditions that enable the user to see even difficult parts clearly. The inside is equipped with a fan for ventilation and the panel is kept clear at all times by an air nozzle with a strong air flow. In addition, the panel can be cleared of splashes by using a squeegee. It is operated using a foot switch that is convenient to reach. A retractable step ensures maximum operating convenience for users with different heights. It is straightforward to load by crane, and the max. load totals 350 kg. Optionally, a stainless steel turntable provides the user with support when cleaning heavy parts. Type of dirt and residue: resin, wax, lime scale, rust, corrosion protection, solder, polishing pastes, dust, abrasion, separating agents, oil, grease, oil carbon, soot. Component geometry: whole components (no disassembly) , parts with a cup effect, parts with narrow gaps (<1 mm) , uncomplicated parts. Max. payload: 350 kg. Effective work surface: 860 x 580 x 480 mm. Working height: 950 mm/1210 mm. Max. operating temperature: 45 °C. Maximum filling quantity: 100 l. Tank material: V2A stainless steel. Electrical connection: 230 V, 50 Hz. Pump: 1.6 kW, operating pressure = up to 80 bar. Total weight of the cleaning system without tank filling: 250 kg.

See full description
Specifications for HP Parts Cleaning Table, With High Pressure, Insulated Tank
  • Product Type
    Parts Washers
  • Material
    Stainless Steel
  • Worktop Depth
    1129mm
  • Load Capacity
    350kg
  • Worktop Width
    1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome