0
1
2
3

IK FOAM Pro 2 Handheld Sprayer 1.9 litre MTB81676

Order Code: ZT1738057S

£34.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Matabi iK FOAM Pro 2 Handheld Sprayer has an ergonomic design, with a wide mouth for easy filling and a wide base for greater stability. It has a safety valve set at 3 bar (de-pressurisable), a safety lock on the opening and closing system, and coloured caps to identify the contents of the tank. The sprayer is equipped with three mixers (orange, grey and green) which allow to vary the type of foam by choosing between the wet, intermediate or dry foam. With the use of the foam, you can manage to increase the contact time between the chemical and the surface to be cleaned, cleaning fabrics and upholstery, and avoiding excessive soaking, which generates the appearance of fungus and bacteria, and finally having greater visual control of the sprayed surface. The easy manual assembly and disassembly of the iK Foam Pro 2, allows complete maintece without the use of tools. Specification Total Capacity 1.9 litre Useful Capacity 1.25 litre

See full description
Specifications for IK FOAM Pro 2 Handheld Sprayer 1.9 litre MTB81676
  • Capacity
    Handheld
  • MFR Part No.
    MTB81676
    81676
  • Size
    1.9L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome