Ik HC TR 1 Industrial Trigger Spray 1L
0
1
2
3
4
5
6

Ik HC TR 1 Industrial Trigger Spray 1L

Order Code: ZT1280555SCopy

£10.29 Inc VAT (20%)


Description

This industrial trigger sprayer is expertly crafted for use with solvent-based products, oils, and alcohols, along with some alkalis and ketones, ensuring precise fluid dispensing. Its robust, translucent design allows easy identification of contents, featuring a level indicator and a labeling space for convenience. The large flat base provides added stability, while the adjustable conical nozzle and trigger spray action offer versatility in application. Ideal for various settings, including building and construction, general cleaning, industrial maintenance, automotive tasks, and pest control, this sprayer combines practical functionality with user-friendly features for effective fluid management in diverse environments.

Features and Benefits
• Large base for additional stability
• Bold graduations allow for accurate filling
• Designed specifically for use with solvent-based products, oils and petroleum derivatives and alcohol making it a versatile product
• Robust translucent body allows for easy identification of the contents

See full description
Specifications for Ik HC TR 1 Industrial Trigger Spray 1L
  • Capacity
    1L
  • Tank Material
    Plastic
  • Type
    Hand Sprayer
  • Colour
    Transparent
  • MFR Part No.
    IK TR HC
  • Sprayer Features
    Adjustable Nozzles
  • Package Quantity
    1
  • Material
    Polyethylene
  • Applications
    Cleaner
    General Purpose
  • Product Type
    Spray Bottles