Klassik Smokers Shelter, with Cladding, Width 5040 mm, Charcoal

Order Code: ZT3148867S

£8,499.99 Inc VAT (20%)


Description

KLASSIK smokers' shelter, with cladding, width 5040 mm, charcoal. Supplied = flat pack. Height = 2547 mm. Width = 5040 mm. Depth = 1560 mm. Finish = hot dip galvanised. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = full back panel, full side panels. Side panel material = security glass. Product type = shelters. Functional smoking shelter on base plates. Posts (80 x 80 mm) made of tubular steel. Panels secured using a clamping system - easy to replace in the event of vandalism. A functional, spacious smokers' shelter that protects smokers from the weather. The roof structure consists of tubular aluminium struts, 40 x 60 mm, and drains made of aluminium profile. The brackets are made of curved aluminium profile. An arched roof features 6 mm thick glass made of UV resistant and transparent polycarbonate. The side panels and rear cladding features 8 mm thick safety glass with safety signs.

See full description
Specifications for Klassik Smokers Shelter, with Cladding, Width 5040 mm, Charcoal
  • Frame Colour
    Charcoal
  • Depth
    1560mm
  • Product Type
    Shelters
  • Finish
    Hot dip galvanised
  • Frame Material
    Steel, hot galvanised
  • Height
    2547mm
  • Width
    5040mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome