Lublin Wooden Bench, Seat Depth 385 mm, Jet Black, Mahogany

Order Code: ZT3150648S

£1,799.99 Inc VAT (20%)


Description

LUBLIN wooden bench, seat depth 385 mm, jet black, mahogany. Supplied = flat pack. Overall height = 750 mm. Overall length = 2000 mm. Overall depth = 610 mm. Seat material = wood, varnished. Seat colour = mahogany. Seat height = 420 mm. Seat depth = 385 mm. Frame material = steel, powder coated. Frame colour = jet black RAL 9005. Back rest material = wood, varnished. Back rest colour = mahogany. Number of seat and back rest slats = 10 pcs. Number of feet = 4 pcs. Plank size = 40 mm. Type of mounting = base plate. Product type = park benches/benches made of wood. Robust and elegant bench. PEFC certified oak seat and back rest. Installed on base plates. A robust and elegant bench that offers perfect comfort when seated due to its 10 slats made of 40 mm thick oak wood. The right angle is ensured by 3 stainless steel bars at the rear of the bench.

See full description
Specifications for Lublin Wooden Bench, Seat Depth 385 mm, Jet Black, Mahogany
  • Frame Colour
    Jet Black
  • Seat Colour
    Mahogany
  • Back Rest Colour
    Mahogany
  • Overall Length
    2000mm
  • Material
    Wood
    Steel
  • Frame Material
    Steel Powder Coated
  • Colour
    Mahogany
    Jet Black
  • Overall Depth
    610mm
  • Overall Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome