MAXXPACK Pressure Sprayer 7.5 litre 18V Bare Unit BAT7064050

Order Code: ZT2658753S

£83.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Pressure Sprayer is a great tool for distributing fertilizers, plant protection products, and herbicides. It delivers a constant pressure of 1.5 bar and a flow rate of 500 milliliters per minute. This means you never have to manually build up pressure again. Equipped with a 7.5 liter tank and a shoulder strap, you can use the pressure sprayer for a large part of your garden and carry it around easily. It also has a telescopic lance, thanks to this telescopic lance, you can reach into places and allows one-hand operation. Comes as a Bare Unit, NO battery or charger supplied. To protect the MAXXPACK battery during operation, NOT supplied, the Pressure Sprayer has a battery cover, which protects the battery from splashing water. Specifications Tank Capacity 7.5 litre. Pressure 1.5 bar. Flow Rate 500ml/min.

See full description
Specifications for MAXXPACK Pressure Sprayer 7.5 litre 18V Bare Unit BAT7064050
  • Type
    Cordless Li-ion
  • Sprayer Type
    Cordless Li-ion
  • Size
    7.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome