MAXXSPRAY Paint Sprayer 500W 240V BAT7064190

Order Code: ZT2658731S

£64.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXSPRAY Paint Sprayer is perfect for turning small/medium-sized painting projects into a quick and easy job. Paint your ceiling, fence, deck, furniture, interior walls, exterior walls, cabinets, doors, and much more in no time, with a superior finish. It can be filled with the most common paints, varnish, thinned calk, enamel, primers, and undercoat. An adjustable flow rate control helps achieve a full coverage, whilst preventing over spray. Lightweight, compact and well designed to prevent splashes or leakages, or blockage within the sprayer. This way, the sprayer is easy-to-use and can be operated with one hand. The materials used will dry at some point, this is why it is import you wash your paint sprayer immediately after using it, to effectively prevent clogging. Specifications Input Power 500W. Flow RateL 900 ml/min. Capacity 1.2 litre.

See full description
Specifications for MAXXSPRAY Paint Sprayer 500W 240V BAT7064190
  • Container Volume
    1.2ml
  • Power Source
    Corded 240v
  • Input Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome