Multi-Function Work Bench/Support BAT7061273

Order Code: ZT2424129S

£92.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia Multi-Function Work Bench/Support is very practical and sturdy with a table top which offers 4 different functions. The solid table top lets you use it as a conventional work trestle/support. It offers ball support for flexible movement of items, e.g. during band sawing where angles change. The roller support can be used as an extension for sawing tables and the V-support allows centring of round material. The height is easily adjusted up to 127.5cm and it can cope with a weight of up to 200kg (solid surport). The wide rubber feet provide extra stability. Specification Max. Capacity Solid Support 200kg Ball or Roller Support 100kg V-Support 45kg Dimensions 670 x 750 x 780-1270mm

See full description
Specifications for Multi-Function Work Bench/Support BAT7061273
  • Type
    Workbench
  • Bench Type
    Workbench
  • Maximum Load
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome