Osatu Agro Back Pack Back Pack Sprayer 16L

Osatu Agro Back Pack Back Pack Sprayer 16L

Order Code: ZT1403524XCopy

£69.99 Inc VAT (20%)


Description

The Osatu Agro knapsack sprayer is designed to meet the needs of both amateur and professional users. It has a high 16ltr capacity and is supplied with a fibreglass lance with adjustable nozzle. The pump handle can be set on either side of the tank and it has an adjustable pressure release valve that can be set to a variety of pressures.

Features and Benefits
• High capacity 16ltr capacity to keep working for longer period between refills
• The pump handle can be set on either side of the tank to help with ergonomics
• Trigger release valve supplied with Viton seals and can easily be taken apart
• Fitted with filters in the lid and trigger
• Filling hole is large which makes cleaning easy
• Fitted with stainless steel ball valves
• Highly resistant pressure chamber for durability

Contents
• Chrome plated brass lance fitted with an adjustable nozzle
• Pressure regulator, which can be set at 1.5 bar, 3 bar and maximum
• Fan Nozzle
• 2 protective masks
• Dosage measuring jar
• 2 replacement piston washers
• Strong, adjustable and non corrosive straps
• Lever lance clamp for easy transportation

Typical Applications
• Ideal to fill with disinfectant or other cleaning solutions

See full description
Specifications for Osatu Agro Back Pack Back Pack Sprayer 16L
  • MFR Part No.
    SG16
  • Capacity
    16L
  • Type
    Knapsack Sprayer
  • Colour
    Orange
  • Material
    Plastic
  • Package Quantity
    1
  • Protection Features
    Pressure Release Valve
  • Series
    Osatu Agro
  • Operating Pressure
    1.5bar
  • Weight
    3.4kg
  • For Use With
    Disinfectants
  • Height
    19mm
  • Depth
    44mm