Premier Pressure Industrial Foam Sprayer
0
1
2
3

Premier Pressure Industrial Foam Sprayer

Order Code: ZT1229872P

£39.99 Inc VAT (20%)


Description

Premium quality hand pump foam sprayer manufactured specifically for the generation of dry and long lasting foam. For use with chemical agents with surfactant properties. Provides a dense and durable foam, ideal for cleaning and disinfecting upholstery and carpets, disinfecting bathrooms and changing rooms, kitchens and food processing stations, car washes etc. Safety valve with depressurization option. Large 60mm opening for easy refilling and reduced spillage. Translucent tank with level indicators. Supplied with three mixers which vary the ratio of air to cleaning fluid in the foam generation. Robust composite construction with ergonomic pump and handle.

See full description
Specifications for Premier Pressure Industrial Foam Sprayer
  • MFR Part No.
    SCSG08
  • Weight
    0.48kg
  • Total Capacity
    1.5L
  • Working Capacity
    0.75L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome