Premium Pressure Solvent Sprayers 1L & Colour-Coded Caps Combo

Order Code: ZT3141462S

£93.99 Inc VAT (20%)


Description

• Suitable for use with most brake cleaners, detergents, traffic film removers, penetrating oils and weedkillers.
• Viton® seals allow use with a wide range of semi volatile chemicals that would deteriorate standard seals.
• Adjustable nozzle enables a mist to jet pattern, which allows an easy and direct application of liquid exactly where it is required. Robust composite construction.
• Colour-coded caps make identification of liquids in a pressure sprayer easy.
• Perfect solution for technicians, valets and home use. Suitable for use with SCSG02, SCSG03, SCSG04, SCSG05.

• Package includes:

• Model No. - Description
• SCSG04 - Premium Pressure Solvent Sprayer with Viton® Seals 1L (x3)
• SCSGC - Pressure Sprayer Colour-Coded Caps 5pc

• Model No. SCSGCOMBO
• CHEMICAL SAFE - Suitable for use with most brake cleaners, detergents, traffic film removers, penetrating oils and weedkillers.
• VITON® SEALS - Can be used with a wide range of semi volatile chemicals that would deteriorate standard seals.
• PREMIUM QUALITY - Robust composite construction with a 1L capacity container.
• MULTI-COLOUR - Different coloured caps can be used to identify different chemicals.
• CONTENTS - 3 x SCSG04 1L Premium Pressure Solvent Sprayers with Viton® Seals, SCSGC 5pc Pressure Sprayer Colour-Coded Caps.

See full description
Specifications for Premium Pressure Solvent Sprayers 1L & Colour-Coded Caps Combo
  • Weight
    1.22kg
  • MFR Part No.
    SCSGCOMBO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome