Pressure Sprayer - For Disinfectants/Cleaning Agents

Order Code: ZT2729051S

£339.99 Inc VAT (20%)


Description

Pressure sprayer, for disinfectants/cleaning agents, de-icing agents, de-icing fluids, capacity 10 litres. Supplied = assembled. Length = 230 mm. Width = 260 mm. Height = 655 mm. Max. operating pressure = 3 bar. Capacity = 10 l. Product type = spraying equipment. Robust, durable professional pump. Plastic container with a filling scale and funnel. With carrying belt for simple, easy handling. With flat spray nozzle for spraying onto flat surfaces. Certified by TV and GS. Sprayer for the application of alcohol-based disinfectants, surface disinfectants, cleaning agents, de-icing agents, de-icing fluids etc. on smaller to medium-sized surfaces. Sprayer can be filled with a maximum of 10 litres using a large funnel. Technical details: Capacity: 10 litres Operating pressure: 3 bar Empty weight: 3.25 kg Plastic container with filling scale Suitable for: pH 7 - 14 Hose length: 2 m Seals: EPDM Not suitable for: Flammable liquids. Corrosive substances (certain disinfectants and waterproofing agents, acids, alkaline solutions) Liquids containing ammonia. Liquids at temperatures above 40 °C. Wetting agents (tensides) Solvents and liquids containing solvents that can cause or promote cracking on the plastics used. Viscous, sticky or residue forming liquids (paints, greases) Use in the food sector. For corrosive media or unspecified media, please clarify compatibility beforehand. All components are available as spare parts.

See full description
Specifications for Pressure Sprayer - For Disinfectants/Cleaning Agents
  • Capacity
    10L
  • Product Type
    Spraying Equipment
  • Supplied
    Assembled
  • Length
    230mm
  • Height
    655mm
  • Width
    260mm
  • Operating Pressure
    3bar