Professional Knapsack Sprayer with Viton Seals 16 litre FAISPRAY16HD
0
1
2
3
4
5
6

Professional Knapsack Sprayer with Viton Seals 16 litre FAISPRAY16HD

Order Code: ZT1280855P

£69.99 Inc VAT (20%)


Description

The Faithfull Professional Knapsack Sprayer is supplied fitted with Viton seals making them suitable for use with water-based and most solvent-based chemical products. It features a 'pump as you go' pressure action and large capacity, ideal for use in bigger gardens, vegetable plots or in the greenhouse and helps make light work of those big spraying jobs. Manufactured from shatterproof and frost resistant materials, the sprayer is fitted with pressure release safety valves and a trigger lock for continuous use when required. The flexible hose is equipped with an extendable stainless steel lance with an adjustable spray nozzle that permits easy access to difficult to reach areas. The shoulder harness may be fitted for either right or left-hand use. Specification Working Capacity 16 litre Working Pressure 1.5-4.5 bar Area Coverage 100m-400m Hose Length 1.3m

See full description
Specifications for Professional Knapsack Sprayer with Viton Seals 16 litre FAISPRAY16HD
  • MFR Part No.
    GD160V
  • Type
    Knapsack
  • Sprayer Type
    Knapsack
  • Size
    16L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome