Professional Sprayer with Viton Seals 8 litre

Order Code: ZT1280863P

£61.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Professional Sprayer is supplied fitted with Vitonreg; seals making them suitable for use with water-based and most solvent based chemical products. It features a fast pumping action and large capacity, ideal for use in large gardens, vegetable plots or in the greenhouse and helps make light work of all types of spraying applications. Manufactured from shatterproof and frost resistant materials, the sprayer is fitted with a pressure release safety valve and a trigger lock for continuous use when required. The flexible hose is equipped with an extendable stainless steel lance with an adjustable spray nozzle that permits easy access to difficult to reach areas. The sprayer has a sturdy stable base and is supplied complete with a handy measuring cup for accurate mixing. Specification: Working Capacity: 8 litreWorking Pressure: 2.5 barArea Coverage: 40msup2;-100msup2;Hose Length: 1.2m

See full description
Specifications for Professional Sprayer with Viton Seals 8 litre
  • MFR Part No.
    TQ80V
  • Type
    Pressure
  • Size
    8L
  • Sprayer Type
    Pressure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome