The Pulmic Industrial 35 is a sturdy electric wheeled sprayer which comes with a 2 year guarantee. It is highly versatile and suitable for a wide range of domestic and commercial household/maintenance jobs. With tough, corrosion resistant Viton seals it can be used for spraying cleaning and disinfecting products.
Our customers have found a wealth of uses for this versatile sprayer, including: disinfecting animal transport and housing (e.g. horseboxes, stables and chicken coops) ; vehicle valeting; bike and e-bike cleaning; gutter and roof cleaning; and monument/sign cleaning. What will you use yours for?
The Pulmic Industrial 35 has a folding handle for easy transport, offers three speeds and 3 hours battery life.
The sprayer comes with a 6m hose and a 50 cm lance. A 5m Telescopic Lance is available separately here.
Benefits
• Large capacity
• Wheels for easy transport
• Highly resistant nozzles
• Comes with two batteries and a charger
Features
• This sprayer with 35 Litres of capacity for industrial use, is designed with two wheels for easy transport
• System that regulates the pressure up to max 7 bar
• 6M of hose and a stainless steel lance with 3 types of nozzle resistant to the most aggressive products
• Electric pump by means of diaphragm pump/DC motor with brushes
The Pulmic Industrial 35 is made by Spain’s Grupo Sanz, a leading manufacturer of environmental, agricultural and garden spraying equipment.