Pulsar Viton Pressure Sprayer 7L

Order Code: ZT4965755S

£72.99 Inc VAT (20%)


Description

Hozelock Pulsar Viton Pressure Sprayer 7L The Hozelock Pulsar Viton 7 Litre (max fill* 5L) sprayer is a heavy duty, multipurpose, high quality pressure sprayer for outdoor use. Practical features include: Adjustable nickel-plated brass nozzle from jet to mist Heavy duty metal pump shaft and nozzle, for extra strength and longer life Includes Viton seals, for enhanced durability and more resistant to acids and alkaline treatments Lockable on/off flow control for continuous spraying Integrated in-built pressure release valve Translucent, graduated bottle for accurate chemical mixing and dosing Wide, ergonomic pump handle for easy pressurisation Wide filling aperture for all components to be placed inside the bottle Integrated dosing cap & contents indicator An integrated storage unit to store lance and all accessories can be stored on board Wide base with foot grips for ease of use and stability when pressurising Best in class hose length and telescopic lance for extra reach (50-85cm) Complete with weedkiller cone and fan spray nozzle to prevent spray drift when using treatments Flexible 3-in-1 Rucksack style harness for ease and comfort when spraying 5 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pulsar Viton Pressure Sprayer 7L
  • Product Type
    Pressure Sprayer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome