Rechargeable Pressure Sprayer 2L - SCSG2R

Order Code: ZT3108711S

£40.99 Inc VAT (20%)


Description

Suitable for use with most detergents, pesticides and non-solvent based fluids. Powered by an Electric motor with an integrated 3.6V 2.5Ah Li-ion battery capable of 110 minutes of continuous use. LED battery indicator shows how much battery is left. Convenient screw top for storing the USB charging cable. Adjustable nozzle with mist and jet spray patterns. 2L Working capacity with level indicator. USB charging cable supplied.
• MULTIPURPOSE - Suitable for use with most detergents, pesticides and non-solvent based fluids.
• USB RECHARGEABLE - Electric motor powered by integrated 3.6V 2.5Ah Li-ion battery with 110 mins run time. USB charging cable supplied.
• BATTERY INDICATOR - LED battery indicator shows how much battery is left.
• CABLE STORAGE - Convenient screw top for storing the USB charging cable.
• ADJUSTABLE NOZZLE - Mist and jet spray patterns.
• LARGE CAPACITY - 2L Working capacity with level indicator.

See full description
Specifications for Rechargeable Pressure Sprayer 2L - SCSG2R
  • Weight
    0.59kg
  • MFR Part No.
    SCSG2R
  • Operating Time
    110mins
  • Charging Time
    210mins
  • Battery
    3.6V 2500mAh Li-ion
  • Total Capacity
    2.2L
  • Working Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome