Sprayer


£21.99 Inc VAT (20%)
Up to 4% off

See 9 Product Variants
£21.99

Description

This 1.9ltr hand sprayer has a useful capacity of 1.25L and is designed forfor use with the most aggressive chemicals. The Multi Pro 2 has a 2.5 bar safety valve with depressurisation option. This sprayer is supplied with an even fan spray nozzle and an adjustable cone spray nozzle. Features and Benefits • Tank opening is large for easy filling • Translucent heavy duty tank with level indicator to confirm how much solution remains • Sleeve to protect valve chamber • Safety lock to avoid the risk of accidental spray when in transit • Possibility to be able to identify content via coloured caps Notes • Option of fitting other types of nozzles and accessories

Feature Attributes

Colour:
White
Tank Material:
White Plastic
Package Quantity:
1
Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome