Stainless Steel Foam Sprayer Pressure Operated 24 L 8 Bar

Order Code: ZT4129739S

£1,499.99 Inc VAT (20%)


Description

Stainless steel foam sprayer, pressure operated, 24 l, 8 bar. Max. operating pressure = 8 bar. Capacity = 24 l. Product type = spraying equipment. Safe work due to stainless steel housing, safety valve and air pressure control. Spraying efficiency: 7.3 m² per minute. Easy to handle and comfortable to work with, even overhead. Foam sprayer with compressed air drive and 3 m hose for compressed air. Easy to handle and safe to work with due to stainless steel housing, safety valve and air pressure control. For the application of aqueous, foaming cleaners (pH 2 - 12) The stainless steel foam sprayer is ideally suited for cleaning trucks and tractors, as well as for cleaning or removing rust from large surfaces. Due to the wide range of compatible cleaners and the practical rollers and handle it is equipped with, the device is the all rounder among the foam sprayers. - Tank 24 l - Foam sprayer with compressed air foam lance - Spraying efficiency: 7.3 m² per minute - Compressed air: can be set to up to 8 bar - Safe work due to stainless steel housing, safety valve and air pressure control - For foaming cleaners (up to pH 12) - Foam lance with 3 m compressed air hose

See full description
Specifications for Stainless Steel Foam Sprayer Pressure Operated 24 L 8 Bar
  • Hose Length
    3m
  • Product Type
    Foam Sprayer
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome