Supergreen 16 Knapsack Sprayer 16 litre MTB3947

Order Code: ZT1289149P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Matabi Supergreen 16 manual Knapsack Sprayer has a 16-litre capacity, comes with a lightweight fibreglass lance and a wear resistant polyacetal nozzle. This sprayer is suitable for use in large gardens, it includes a mixer to ensure the homogeneity of the mixing of the treatment. It is possible to mix inside the tank thanks to the translucent liquid lever indicator. It has a lever fastening to make transportation easier. The Supergreen sprayer is ambidextrous and lightweight keeping the ergonomics. It includes a pressure regulator to ensure environmentally friendly, accurate and uniform spraying offering 3 functions in one - Adjustable at 1.5 bar (herbicides), Adjustable at 3 bar (insecticides-fungicides), and fully open for normal spraying, and decompression. Specifications Hose 1.3m (pvc). Lance 71cm (Fibreglass). Capacity 16L. Litres/Min 1.5 Bar 0,43 l/min. Litres/Min 3 Bar 0,61 l/min. Weight 3.26kg.

See full description
Specifications for Supergreen 16 Knapsack Sprayer 16 litre MTB3947
  • Type
    Knapsack
  • Sprayer Type
    Knapsack
  • Size
    16L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome