The Duck Compression Sprayer 1.2 Litres

Order Code: ZT5114267S

£26.99 Inc VAT (20%)


Description

This 1.2L sprayer, known as The Duck, is the hardest working handheld sprayer on the market. It is a robust small hand held 1.2 litre capacity compression sprayer capable of delivering 3 Bar pressure (45 PSI) .

This handy sprayer is suitable for a huge range of household, garden and DIY tasks for the delivery of cleaning chemicals, household disinfectants, herbicides, fungicides, fertilisers, wood preservatives, kerosene, vinegar and many many more products.

The adjustable nozzle means the Duck can be set from a jet to a fine mist. The compression design allows for a continuous, unbroken spray which lasts for two minutes, ensuring that no areas are missed particularly important when spraying disinfectant and cleaning products.

Features

Capable of 3 Bar (45 PSI) pressure
1.2 litre capacity
Large inlet for easy filling
Safety valve to avoid over pressurisation
Made from high density polyethylene

See full description
Specifications for The Duck Compression Sprayer 1.2 Litres
  • Product Type
    Compression Sprayer
  • Material
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome