ULV 240 Hand Held Cold Fogger

Order Code: ZT1401851X

£289.99 Inc VAT (20%)
£299.993% off


Description

Airofog hand held cold foggers are portable ULV applicators powered from a 240/120 Volt AC electric supply.

Features and Benefits
• Powerful and reliable electric high speed (35,000 rpm) AC induction motor and fan use a vortical air shear nozzle to create droplets, in the 15-30um droplet size range
• The powerful air outlet nozzle will disperse the tiny airborne droplets that have been airborne for a period of time over an extensive area

Notes
• U260 has an extendable hose that allows the operator to direct the fog into difficult to reach areas and spot treat where necessary

See full description
Specifications for ULV 240 Hand Held Cold Fogger
  • Capacity
    5L
  • Type
    Cold Fogger
  • MFR Part No.
    U240 HHCF
  • Tank Material
    HDPE
  • Material
    HDPE
  • Package Quantity
    1
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome