Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
10 20mm Golden Stone Barley Gold Bag 850kg
By Altico
Order Code:
ZT3379893S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
7-13
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/10-20mm-golden-stone-barley-gold-bag-850kg/p/ZT3379893S
Add to quotation
View all Lawn & Garden - Various
Description
10 20mm Golden Stone Barley Gold Bag 850Kg
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for 10 20mm Golden Stone Barley Gold Bag 850kg
Size Range
10-20mm
Product Type
Golden Stone
Colour
Barley Gold
Material
Stone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome