0
1
2
3

24" Pet Dog Playpen Puppy Cage Eight-Panel Metal Fence Run Garden

Order Code: ZT4185101S

£29.99 Inc VAT (20%)


Description

Need pets in one place? Give them a spacious home with our PawHut playpen. Featuring eight steel panels with connecting metal buckles, you'll set it up into different shapes or use it is as a divider. Each panel can be fixed with ground pegs for stability. Two bolts on the door for locking, keeping pets safely inside – suitable for small dogs and other non-climbing pets. Perfect for when guests are visiting or you're in the kitchen, you'll have peace of mind knowing pets are safe and secure. - Set it up into different shapes, including a octagonal, square or rectangle
- Consisting of eight panels, made of heavy-duty steel wire and connected with metal buckles
- Each panel is fixed to the ground with nails, providing extra stability
- Door with two bolts, ensuring pets stay safely inside
- A cosy and spacious room for pets, where they can play and relax
- Lightweight structure, it's easy to move- Colour: Black
- Material: Steel wire
- Dimensions: Single panel: 61L x 61Wcm. Door: 46H x 38.3Wcm. Packaging dimensions: 6H x 63L x 63Wcm
- Item label: D06-019

See full description
Specifications for 24" Pet Dog Playpen Puppy Cage Eight-Panel Metal Fence Run Garden
  • Material
    Steel wire
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome