50 cm Steel Garden Lawn Roller Push Pull w/Fillable Cylinder Rolling Drum

Order Code: ZT3349919S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

ROLLS EFFECTIVELY: Helps even the grass in your garden and speed up the establishment of freshly sowed seeds.STEEL BODY: Sturdy and durable construction which has been made to last in your garden. Extremely sturdy and durable it has been built to last for years to come. Treated to prevent rust and rotting.60L CAPACITY: Compartment can be filled with either water or sand for a weight which is suitable to the task involved. Plug on side to drain when not in use. ‘U’SHAPED HANDLE: Wide and easy to grip for comfort.EASY TO USE: Rolls forwards and backwards smoothly, helping to prevent any strain whilst moving. THREE-PART ASSEMBLY: Easy to set up and disassemble, making it easy to store away and move when not in use.DIMENSIONS: 123H x 57L x 40Wcm. Roller: Φ40x50Wcm.
NOTE: In order to increase the service life, please pour the water out when not in use.

See full description
Specifications for 50 cm Steel Garden Lawn Roller Push Pull w/Fillable Cylinder Rolling Drum
  • Capacity
    60L
  • Material
    Steel
  • Product Type
    Garden Lawn Roller