Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
Agricultural Water Tank - 20,000L
By ECOSURE
Order Code:
ZT4810899S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/agricultural-water-tank-20000l/p/ZT4810899S
Add to quotation
View all Lawn & Garden - Various
Description
ECOSURE 20000L Agricultural Water Tank ECO20000BLK
Specifications
Specifications for Agricultural Water Tank - 20,000L
Product Type
Water Tank
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome