0
1

Black Powder Coated - Insulated Tap Lock Enclosure for Outside Garden Taps

Order Code: ZT4312390S

Black
£82.99 Inc VAT (20%)


Description

Protect Your Garden Tap with a Robox Insulated Outside Tap Box Enclosure
Robox Design Ltd offers a reliable and cost-effective solution to protect your garden tap from frost and unauthorised use with their Insulated Outside Tap Box Enclosure. Engineered to last with unique design features, this tap enclosure is designed to provide long-lasting performance that you can trust.
High-Quality Construction and Design
Constructed from high-quality 1.5mm zinc-coated sheet steel, the enclosure is not only robust but also corrosion-resistant.
The sleek black or white smooth powder coating adds a modern touch to your outdoor space.
The low-profile locking handle not only secures the tap but also allows the enclosure door to be fully closed, ensuring maximum protection.
Smart Features for Enhanced Protection
The tap box is designed to eliminate water traps and hidden excess rivets, preventing water and dirt from collecting and maintaining the integrity of your tap.
The curved roof allows water to easily shed off, further protecting your tap from potential damage.
Combat Freezing with Weather-Resistant Insulation
The unit is lined with 10mm weather-resistant XPS foam insulation to combat freezing during colder months, minimizing the impact of frost on the tap and preventing heat loss from your home.
The enclosure also features a 30mm diameter hole for easy access for a hose or one of Robox Design's tap converter kits.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome