0
1
2
3

Garden Fencing Panels 43" x 11.4ft Flower Bed Border Edging Animal Swirls

Order Code: ZT4184589S

£65.99 Inc VAT (20%)
£69.995.5% off


Description

3.5m long, flexible shape: Decorative garden fence can be set to a shape which you want. Great for plenty of different areas. Each piece measures 110H x 88Lcm.Elegant design: Border fence features a gridded inner design, with gentle swirls on the top. A great home entrance piece.Powder-coated steel frame: Our metal fence panels feature a strong structure, suitable for outdoor use.Easy to set up: Simply hook pieces together and push fence into ground with the anchor stakes.Dimensions: 110H x 348Lcm. Single panel: 110H x 88Lcm.

See full description
Specifications for Garden Fencing Panels 43" x 11.4ft Flower Bed Border Edging Animal Swirls
  • Product Type
    Garden Fencing Panels
  • Material
    Powder-Coated Steel
  • Length
    3.5m