0
1
2
3
4
5

Garden Kneeler FAIKNEELER

Order Code: ZT1459806S

£30.99 Inc VAT (20%)


Description

Make gardening that bit easier with this useful garden kneeler, stool and storage box in one. Kneel in cushioned comfort or turn it over to sit at the correct height for many gardening chores. Manufactured from a heavy-duty, impact resistant plastic frame, with an inset rubber seat and integral foam kneeler. The stool's cleverly designed legs have integrated hand grips, that serve as supporting arms to assist you when kneeling down or standing up again. The under seat storage compartment is useful for storing secateurs, gloves or other small hand tools. This dual-purpose kneeler is especially useful if the ground is wet or muddy, but it also has multiple uses around the home when working while sitting or kneeling is required. Maximum loading weight 90kg (14 stone).

See full description
Specifications for Garden Kneeler FAIKNEELER
  • MFR Part No.
    FAIKNEELER
  • Type
    Kneeler
  • Product Type
    Kneeler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome