Lawn Roller Grass Ground Garden Push/Tow Landscaping Erasing Sod Steel Green

Order Code: ZT3348814S

£71.99 Inc VAT (20%)


Description

ROLLS EFFECTIVELY: Helps even the grass in your garden and speed up the establishment of freshly sowed seedsSTEEL BODY: Sturdy and durable construction which has been made to last in your garden. Extremely sturdy and durable it has been built to last for years to come. Treated to prevent rust and rotting40L CAPACITY: Compartment can be filled with either water or sand for a weight which is suitable to the task involved. Plug on side to drain when not in useTHREE-PART ASSEMBLY: Easy to set up and disassemble, making it easy to store away and move when not in use. EASY TO USE: Rolls forwards and backwards smoothly, helping to prevent any strain whilst movingDIMENSIONS: Overall Size: 58L x 31W x 118Hcm

See full description
Specifications for Lawn Roller Grass Ground Garden Push/Tow Landscaping Erasing Sod Steel Green
  • Product Type
    Lawn Roller
  • Colour
    Green
  • Material
    Steel
  • Capacity
    40L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome