Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
PHR5 Post Rammer 6"
By Spear & Jackson
Order Code:
ZT2519450S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-21
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/phr5-post-rammer-6-inch/p/ZT2519450S
Add to quotation
View all Lawn & Garden - Various
Description
A heavy duty carbon steel tube with side handles, used for pounding posts down into the ground
Specifications
Specifications for PHR5 Post Rammer 6"
MFR Part No.
PHR5
Handle Material
Carbon Steel
For Use With
Posts
Action Type
Pounding
Overall Length
700mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome