Sharp Edge Lawn Edging Iron (Pack of 6)

Order Code: ZT4780863S

£75.99 Inc VAT (20%)


Description

The Groundhog G1300016-6 is a Pack of 6 Lawn Edging Irons for precise cuts and well-defined lawn borders with minimal effort. Introducing the Groundhog Sharp Edge Lawn Edging Iron that is the perfect partner for effective cutting of turf. Branded with Groundhog’s commitment to quality, this exceptional edging iron is a symbol of innovation and durability, redefining your experience with superior features and benefits. Strong, durable and reliable.

Features:
Serrated Edge: The Groundhog Lawn Edging Iron boasts a serrated edge to take your edging capabilities to the next level. This innovative feature allows the tool to effortlessly cut through roots, tough soil and other challenging materials offering precise and clean cuts for well-defined lawn. Transform your outdoor space with professional-looking borders effortlessly.
Sturdy Construction: Crafted from high-quality materials, this edging iron is built to withstand the demands of regular use. Featuring a hammertone coated, heat-treated and heavy-duty carbon steel blade and a durable fibreglass handle that is built to last. Corrosion and rot resistant.
Comfort Grip Handles: Ergonomically designed PP and TPR soft grip handle provide a comfortable grip, minimising hand fatigue during extended use. It’s crafted with user comfort in mind, enhancing your overall gardening experience.
Versatile Application: The sharp-edge blade and sturdy construction make the Groundhog Lawn Edging Iron suitable for a variety of lawn types. Whether you have a sprawling garden or a compact backyard, achieve professional-grade results with ease.
Precision Lawn Edging: The sharp-edge blade ensures precise cuts, allowing you to create well-defined and aesthetically pleasing lawn borders with minimal effort.
Sturdy and Reliable: Groundhog’s commitment to quality ensures the edging iron’s durability, providing a reliable tool that stands up to the rigors of consistent lawn maintenance.
Specification:
Part Number: G1300016-6
Quantity: 6

See full description
Specifications for Sharp Edge Lawn Edging Iron (Pack of 6)
  • Product Type
    Lawn Edging Iron
  • Material
    Carbon Steel