Square Drain Covers Outdoor Drainage Channel PVC Plastic Grid Cover

Order Code: ZT4945603S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Janit-X Square Drain Covers Outdoor Drainage Channel - PVC Plastic Grid Cover

150mm x 150mm Black Outside Drain Cover

Plastic Drain Cover is made from durable and sturdy plastic, designed to protect outdoor drains from leaves and debris.

The unique grid design allows for water to flow through while effectively blocking leaves and other waste

The black color of the cover blends in seamlessly with any outdoor space and improves the appearance of your outdoor area

Plastic Drain Cover is easy to install and maintain, making it a great choice for any homeowner or property manager

This product is extremely durable and can withstand the harsh outdoor elements, ensuring long-lasting use. It can be used as a grid cover and garden drain covers outside. Dimensions of drain cover : 150mm x150m x 10mm (6 inch x 6 inch x 0.4 inch) Weight 15g

See full description
Specifications for Square Drain Covers Outdoor Drainage Channel PVC Plastic Grid Cover
  • Type
    Plumbing Tools
  • Form
    Manholes
  • Colour
    Black
  • Style
    Drain Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome