0
1
2
3
4
5

T-Mech 120L Towable Garden Roller

Order Code: ZT3960468S

£139.99 Inc VAT (20%)


Description

See it in action!

The T-Mech towable garden roller is ideal for creating a smooth lawn, garden or land surface after cultivating or mowing.

Measuring just over 1m wide and with a capacity of 120L, this heavy duty lawn roller can be filled with water or sand to gain weight and pressure, then towed behind most small four wheel vehicles including garden tractors and quad bikes.

Towing Garden Roller Features


* 120 litre capacity - holds sand or water to increase the rolling performance
* Made from heavy duty steel, powder coated for a long lasting finish
* Folding handle for easy storage
* Pin & eye hitch with bolt & R-key
* Saves time and energy compared to a hand operated/manual garden roller
* Great for flattening and smoothing out lawns, allotments and other uneven land surfaces

See full description
Specifications for T-Mech 120L Towable Garden Roller
  • Product Type
    Towable Garden Roller
  • Finish
    Powder-coated
  • Capacity
    120L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome