T-Mech 15HP Stump Grinder

Order Code: ZT4782949S

£1,399.99 Inc VAT (20%)


Description

Remove even the toughest and most awkward tree stumps efficiently and safely with this super powerful 15HP stump grinder. This machine is perfect for professional gardeners and landscapers or DIY enthusiasts shredding through roots with pure force! Built to make tree stump clearing faster and less demanding this grinder can remove a tree stump of any diameter up to 51.5cm high above ground down to 22.5cm below ground. The powerful 15HP 4 stroke engine paired with the 9 tungsten blades can pulverise any type of wood into wood chips within seconds. The huge 6.5L petrol tank and 1.1L oil tank enables even bigger jobs to be carried out without any interruptions. Weighing 105kg it is easy to manoeuvre thanks to its ergonomic handlebars and heavy-duty pneumatic tyres that keeps the machine elevated over wood chips during operation. Designed with safety and practicality in mind the wheel brake and engine throttle are controlled directly from the handlebars for maximum comfort and control. It also comes fitted with a disk-lever handbrake that locks one wheel into place allowing a pivot point for a clean swing-cut action. An emergency shutdown handle and front-ended cutting head provides maximum safety during operation. The included safety equipment - ear muffs safety goggles and gloves provides additional protection when operating the machine. A powerful engine and sleek design make this the perfect tool for taking care of all your stump grinding needs. Product Features: * Powerful 15HP 4-stroke petrol engine * 9 robust tungsten blades * Cut depth of 515mm above and 225mm below ground * 2 large pneumatic wheels and ergonomic handle * FREE safety equipment and tool kit Specifications: * Colour: Blue * Material: Steel * Weight: 105kg * Engine: 15HP 4-stroke engine * Power: 9kw * RPM: 3600 * Fuel Volume: 6.5 Litre * Oil Volume: 1.1 Litre * Starting System: Recoil * Quantity of teeth: 9pcs tungsten blades * Wheel Diameter: 300mm * Wheel Width: 90mm * Cut Depth Below Ground: 225mm * Cut Depth Above Ground: 515mm * Belt: Two-piece V-belt * Brake: Drum Brake * Height: 158cm/1.58m/62.2 * Width: 70cm/0.7m/27.6 * Depth: 120cm/1.2m/47.2 Box Contents: * 1 x Powerful 15HP Stump Grinder * 1 x Protective Safety Equipment * 1 x Handy Assembly and Maintenance Tool Kit

See full description
Specifications for T-Mech 15HP Stump Grinder
  • Colour
    Blue
  • Product Type
    Stump Grinder
  • Material
    Steel
  • Wheel Diameter
    300mm
  • Cut Depth Above Ground
    515mm
  • Weight
    105kg
  • Wheel Width
    90mm
  • Cut Depth Below Ground
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome