Tap Jaw Standard
0
1
2
3
4

Tap Jaw Standard

Order Code: ZT4312387SCopy

£45.99 Inc VAT (20%)


Description

Tap Jaw Standard
Strong Tap Lock Cover for Outside Garden Taps

Tap Jaw is an engineered tap box enclosure. It has
been designed to offer a simple and robust solution to tap protection
and security. Tap Jaw can be positioned over an existing tap, secured by
a standard style of padlock, to provide a strong protective enclosure.

Tap Jaws are easy to fit and are suitable for a domestic or commercial
users. Perfect for Plumbers, Property maintenance teams, DIY
enthusiasts, Landlords, Heating engineers, HVAC professionals, Building
contractors, Architects, Letting agents and Property developers.

Key Features:

Durable Construction: Built with high-quality materials, 1.5mm zinc
coated steel is fabricated using CNC machinery and then receives a
exterior grade powder coating. This provides a corrosion resistant,
smooth high quality finish.

Universal Fit: Compatible with a wide range of wall tap sizes and
styles, Tap Jaw can accommodate taps that have a total depth of 160mm.
It can be easily attached to masonry style walls or to wooden fenceposts
to make a simple water standpipe.

User-Friendly Design: The wall tap is fully enclosed in the metal
enclosure. This can be accessed via two doors allowing the tap and any
fittings to be accessed easily. Tap Jaw is a tap cover, tap protector
and tap lock all in one unit.

Range of applications: Tap Jaw tap boxes are ideal for residential,
commercial and industrial applications. They can be used by domestic
home owners to protect their taps from neighbours using their metered
water supply or damage to the tap unit. Tap Jaws could be used in
variety of applications, such as open spaces, public accessed gardens,
cemeteries, church yards, allotments and schools. Industrial uses
include plant rooms, building services and janitorial cleaning
cupboards.

Safeguard your taps with Tap Jaw and experience the peace of mind that
comes with knowing your taps are secure from damage and misuse. Whether
you're looking for a Protective Tap cover, an Outdoor Tap Box, or a
Lockable outside tap cover, Tap Jaw is your solution.

Material: 1.5mm Zn coated steel with external powder coating.
Stainless steel hinges and bolts.
Dimensions: 125mm wide x 170mm deep x 175mm in height

See full description
Specifications for Tap Jaw Standard
  • Product Type
    Tap Jaw Enclosure