0
1
2
3
4
5

Terracotta 4 Tier Spilling Bowls Water Feature

Order Code: ZT3960837S

£99.99 Inc VAT (20%)


Description

Add an eye-catching statement to your garden with the 4 tier spilling bowls water feature. Beautifully attractive, your garden will stand out from the rest with this excellent addition. Made from durable resin this water feature is weatherproof, even withstanding those rainy days.

With an impressive 7m long power lead, place your solar panel wherever you need to get the most sunlight. Use the FREE ground spike to get the ideal position for your solar panel.

No sun? No problem. The battery backup will keep your water feature powered for up to 6 hours (depending on the amount of sunlight) after the sun goes in or with cloud cover. So give your garden the perfect finishing touch with this wonderful water feature.

Product Features:


* Battery backup lasting up to 6 hours (approx.) without sunlight
* Made from durable, weatherproof resin
* Impressive 7m long power lead
* FREE solar panel ground spike Specifications:


* CE Approved
* Pump: 100-350L/H
* Power Source: Solar Powered
* Power Lead Length: 7m
* Material: Resin
* Power: 2.8W
* Voltage: 8V
* Stand Material: Powder Coated Iron
* Colour: Terracotta
* Weight: 5.5Kg
* Height: 0.56m/56cm/22.1"
* Depth: 0.5m/50cm/19.7"
* Width: 0.44m/44cm/17.4"

See full description
Specifications for Terracotta 4 Tier Spilling Bowls Water Feature
  • Colour
    Terracotta
  • Material
    Resin
  • Product Type
    Water Feature
  • Weight
    5.5kg
  • Power Lead Length
    7m
  • Power Source
    Solar Powered