230V Lawn Mower 400mm 1600W

Order Code: ZT3741462S

£159.99 Inc VAT (20%)


Description

This electric lawn mower has a powerful 1600W motor, a 400mm cutting width and a 10m long-reach power cable - making it ideal for medium-sized lawns. To provide a choice of finish, there are six adjustable cutting heights from 25-75mm. The height is easily adjusted by moving a single lever to one of the six cut positions. The large 45L grass collection box ensures more time is spent mowing than emptying grass cuttings. It is also collapsible for easy storage. There is a carry handle on the motor and it is comfortable to push, thanks to the soft grip handle, which also folds down to make the mower easier to store while not in use.

See full description
Specifications for 230V Lawn Mower 400mm 1600W
  • Cutting Width
    400mm
  • Product Type
    Lawn Mower
  • Power Cable Length
    10m
  • Voltage
    230V
  • Power Rating
    1600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome