30cm (12") Hand Push Roller Lawnmower
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

30cm (12") Hand Push Roller Lawnmower

Order Code: ZT2424935SCopy

£109.99 Inc VAT (20%)


Description

30Cm (12”) 5 Bladed Hardened Steel Cutting Cylinder, Large Rear Roller For Stripes, Tool Free Height Of Cut Adjustment, Zinc Plated Steel Front Roller, Tool Free Cylinder Setting, Variable Cutting Heights (13-23.5Mm), 18 Litre Collection Bag, Chain Drive From Roller To Cylinder, Product Weight: 11.10Kg, 2 Year Warranty

Specifications for 30cm (12") Hand Push Roller Lawnmower
  • Number of Blades
    5
  • Blade Material
    Hardened Steel
  • Weight
    11.1kg