0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

36cm (14") 2 in 1 1500W Electric Scarifier & Lawn Rake

Order Code: ZT2425013S

£159.99 Inc VAT (20%)


Description

36Cm (14”) Working Width, 1500W Electric Motor, 45 Litre Fabric Collection Bag, Single Lever Height Adjustment, 5 Working Heights (-12. -8. -3. 0 & 5Mm), 10 Metre Power Cable, Interchangable Raking Or Scarifying Cassette, Safety Starting Switch, Folding Handles, Product Weight: 13.50Kg, 2 Year Warranty

Specifications for 36cm (14") 2 in 1 1500W Electric Scarifier & Lawn Rake
  • Power Rating
    1500W
  • Weight
    13.5kg