Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn Mowers
38cm 1600W Electric Corded Lawnmower
By Q Garden
Order Code:
ZT2424896S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-mowers/38cm-1600w-electric-corded-lawnmower/p/ZT2424896S
Add to quotation
View all Lawn Mowers
Description
38Cm 1600W Electric Corded Lawnmower
Specifications
Specifications for 38cm 1600W Electric Corded Lawnmower
Cutting Width
38cm
Power Rating
1600W
Product Type
Lawnmower
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome