Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn Mowers
55CM 500W Hedge Trimmer+Saw Blade
By Black+Decker
Order Code:
ZT3583927S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-mowers/55cm-500w-hedge-trimmer%2Bsaw-blade/p/ZT3583927S
Add to quotation
View all Lawn Mowers
Description
Black+Decker 55CM 500W HEDGE TRIMMER+SAW BLADE - BEHTS401-GB
Specifications
Specifications for 55CM 500W Hedge Trimmer+Saw Blade
Length
55cm
Power Rating
500W