0
1
2
3
4
5

76cm (30") Ride-on Lawnmower with Collector & Hydrostatic Drive

Order Code: ZT2425317S

£2,499.99 Inc VAT (20%)


Description

76Cm (30”) Single Blade Cutting Deck, Briggs & Stratton Powerbuilt™ 344Cc Ohv Electric Start Engine, Hydrostatic Transmission, 3 In 1 Cutting System: Collection, Mulch Or Side Discharge, 6 Cutting Heights (24-75Mm), 176 Litre Easy Tip Collection Bag, 10” Front Wheels And 15” Rear Wheels, Product Weight: 168.00Kg, 2 Year Conditional Warranty

Specifications for 76cm (30") Ride-on Lawnmower with Collector & Hydrostatic Drive
  • Product Type
    Ride-on Lawnmower
  • Weight
    168.0kg