Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn Mowers
Ahm 38g Hand Push Cylinder Lawnmower
By Bosch
Order Code:
ZT2424997S
£78.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
78.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-mowers/ahm-38g-hand-push-cylinder-lawnmower/p/ZT2424997S
Add to quotation
View all Lawn Mowers
Description
Ahm 38 G Hand Push Cylinder Lawnmower
Specifications
Specifications for Ahm 38g Hand Push Cylinder Lawnmower
Type
Push Lawn Mower
Height
1040mm
Width
1110mm
Depth
517mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome