Cordless Lawn Mower 40V SV20 Series 40cm - Body Only

Order Code: ZT4782919S

£219.99 Inc VAT (20%)
£229.994% off


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating) 2-in-1 Function 40L rear collection bag and mulching attachment.
Six selectable cutting heights ranging from 25-75mm.
Wide cutting width of 40cm allows for efficient cutting times.
Folding handles for easy storage.
Weighing only 16.5kg makes pushing this lawn mower around the garden easy.

See full description
Specifications for Cordless Lawn Mower 40V SV20 Series 40cm - Body Only
  • Weight
    16.5kg
  • MFR Part No.
    CP40VLM
  • Cutting Width
    400mm
  • Height Adjustment
    25, 35, 45, 55, 65, 75mm
  • No Load Speed
    2800rpm
  • Noise Power/Pressure
    94/72dBA
  • Vibration/Uncertainty
    1.21/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome