DCMW564RN-XJ 2X18V XR Brushless 48CM Lawn Mower Bare Unit

Order Code: ZT1254211X

£499.99 Inc VAT (20%)


Description

This powerful but quiet lawnmower has an ergonomic handle for ease of use and provides comfortable steering with the bottom roller allowing a smooth and free flowing movement across the ground. It boasts five different high settings to create those perfect stripes and a mulching attachment for lawn fertilisation. Its 55 litre collection bag to reduce the need to empty waste as often.

Features and benefits
• 51CM Durable Metal Deck For Lawn Areas Up To 800m2
• High-Efficiency XR Brushless Motor
• Runs With 2x18V DEWALT XR Batteries, Delivering 36V Power
• Two Port Electronic Dashboard, Provides Instant Feedback On Battery Charge Status
• Compact & Lockable Heavy Duty Rubber Wheels for Easy Transport & Storage
• Mulching & Bagging Capabilities
• 55L Grass Collection Capacity
• Battery and Charger not Included

Please see SKU DEW2800462F for battery
Please see SKU DEW2800438M for battery

See full description
Specifications for DCMW564RN-XJ 2X18V XR Brushless 48CM Lawn Mower Bare Unit
  • Number of Cutting Heights
    5
  • Cutting Width
    48cm
  • Cutting Height Range
    25mm to 86mm
  • Deck Material
    Steel
  • Run Time
    22min
  • Compatible Lawn Mower Type
    Rotary
  • Grassbox Type
    Soft
  • Noise/ Vibration Information
    Sound Power 92 dB(A)
  • Battery Capacity
    5.0 Not Supplied
  • Grassbox Capacity
    55L
  • Area Of Cut
    800
  • Model Number
    DCMW564RN
  • Voltage
    18V
  • Power Source
    Battery
  • Collection Box Capacity
    55L
  • Features
    Run Time: 22 Min.
  • Item
    Cordless Lawn Mower
  • Type
    Cordless - Battery
  • Battery Supplied
    Bare Unit
  • Noise / Vibration Information
    Sound Power 92 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome